Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flat Face O-Ring Cap Insert Only
- Mfr # 4129X06PLG
- Zoro # G303654549
product price:Â
$
0.75
/ea
Sold in multiples of 13 for
$9.75
Key Features
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Length
0.177
Fitting Thread Type 1
ORFS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4129X06PLG
- Zoro #
- G303654549
- UPC #
- -
- Country of Origin
- United States
- Fitting Gender
- Male
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Weight
- 0.0288
- End 1 Connection Type
- Male
- Body Material
- Steel
- End Style
- ORFS
- Adapter Type
- Caps & Nuts
Dimensions
- Length
- 0.177
- Overall Length
- 0.413
- Overall Length (mm)
- 10.4902
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.