Shop WORLD WIDE FITTINGS

Flat Face O-Ring Cap Assembly Insert & Nut

  • Mfr # 4129X20
  • Zoro # G303655089

product price: 
$
8.59
/ea

Key Features

Fitting Gender
Male
Length
0.63
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 1
1-11/16-12
Hex Size
1.875
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4129X20
Zoro #
G303655089
UPC #
-
Country of Origin
China
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.586
End 1 Connection Type
Male
Adapter Type
Caps & Nuts
Body Material
Steel
End Style
ORFS

Dimensions

Length
0.63
Fitting Thread Size 1
1-11/16-12
Hex Size
1.875
Overall Length
1.161
Hex Size (mm)
47.625
Overall Length (mm)
29.4894

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.