Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X02X04
  • Zoro # G803656067
product price: 
$
4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Overall Length
1.1
Fitting Thread Type 1
NPT
Fitting Thread Size 2
1/4-18
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9255X02X04
Zoro #
G803656067
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.1
Fitting Thread Size 2
1/4-18
Hex Size
0.688
Length
1.29
Fitting Thread Size 1
1/8-27
Hex Size (mm)
17.4752
Overall Length (mm)
27.94

Details

Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
0.07
End 1 Hex
0.688
End 2 Connection Type
Female
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Hex (Metric)
17.4752

Ratings & reviews