Input/Output Module, 8 Inputs, 8 Outputs

  • Mfr # 6ED10551FB100BA2
  • Zoro # G3038493
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Power Required
230 V
Number of Inputs
8
Number of Outputs
8
For Use With
6ED10522FB000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521FB000BA8
Includes
LOGO! DM16 230R expansion module
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6ED10551FB100BA2
Zoro #
G3038493
UPC #
887621847289
Country of Origin
China

Dimensions

Height
90 millimetre
Width
72 millimetre
Depth
58 millimetre
Overall Width
3.7 in
Overall Height
2.9 in
Overall Depth
2.28 in

Details

Item
Input/Output Module
Power Required
230 V
Number of Inputs
8
Number of Outputs
8
For Use With
6ED10522FB000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521FB000BA8
Includes
LOGO! DM16 230R expansion module
Features
Relay
Product Type
Input/Output Module
Output Type
(8) Digital
min. permissible voltage at output
0 volt
Redundancy-compatible present
No
Input current for state 1
0 milliampere
Output voltage type
AC/DC
Design of digital output
Relay
Input voltage, type
AC/DC
Manufacturer product root
Expansion module
min. supply voltage with AC 50 Hz
85 volt
min. supply voltage with AC 60 Hz
85 volt
max. supply voltage with AC 50 Hz
265 volt
Max. perm. voltage
265 volt
min. permissible voltage at input
0 volt
Short circuit protection, outputs present
No
Number of inputs, digital
8
max. supply voltage with AC 60 Hz
265 volt
max. permissible voltage at input
265 volt
digital inputs, configurable
Yes
Design of electrical connection
Screw/spring connection
Number of outputs, digital
8
Supply voltage type
AC/DC
Manufacturer product family
LOGO!
description of product type
DM 230R
max. supply voltage with DC
253 volt
digital outputs, configurable
Yes
Output current
5 ampere
min. supply voltage with DC
100 volt
Mounting Style
DIN Rail
Input Circuit Current - Maximum
0.13 mA
Compatible with Manufacturer Model Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
Input Circuit Voltage - Maximum
230 V
Input Circuit Current - Minimum
0 mA
Output Circuit Current - Maximum
100 mA
Current Rating
200 mA
Wire Connection Type
Screw Clamp
Output Circuit Current - Minimum
5 A
Input Type
Relay
Compatible with Mfr. Model No.
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
For Use with Mfr Model Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
Compatible Manufacturer Part Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
Compatible Manufacturer Model Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
For Use With Mfr. Model Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
Compatible with Manufacturer Model No.
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
Compatible Pump Manufacturer Part Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
Compatible Mfr. Model Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
For Manufacturer Part Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1
Compatible with Mfr. Model Number
6ED10521FB000BA8, 6ED10522FB000BA8, 6ED10580BA080YA1

Description

Input/Output Module, Number of Inputs 8, For Use With 6ED10522FB000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521FB000BA8, Number of Outputs 8, Power Required 230 V, Product Type Input/Output Module, Current Rating 200 mA, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & reviews