Push Button Operator, Red, Metal Bezel
- Mfr # 3SU1050-0AB20-0AA0
- Zoro # G3038940
product price:Â
$
9.69
/ea
Key Features
Color
Red
Head Material
Metal
Type of Operator
Flush Button
Standards
REACH, RoHS, WEEE (2012/19/EU)
Action
Momentary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SU1050-0AB20-0AA0
- Zoro #
- G3038940
- UPC #
- 804766066849
- Country of Origin
- China
- Item
- Flush Push Button
- Color
- Red
- Head Material
- Metal
- Type of Operator
- Flush Button
- Standards
- REACH, RoHS, WEEE (2012/19/EU)
- Action
- Momentary
- IP Rating
- IP66, IP67, IP69, IP69K
- Basic Material
- Metal
- Bezel Material
- Metal
- NEMA Rating
- 1, 12, 2, 3, 3R, 4, 4X
- Features
- Low Voltage
- Product Type
- Push Button Operators
- Number of Operators
- 1
- Operating Temperature - Maximum
- 158 Degrees F
- Operator Illumination
- Non-Illuminated
- Push Button Style
- Flush
- Head Color
- Red
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 4X
- Hazardous Location Specification
- Not Rated
- Series
- 3SU
- Number of Indicator Lights
- 0
- Operating Temperature - Minimum
- -13 Degrees F
- Operator Material
- Metal
Dimensions
- Size
- 22 mm
- Overall Width
- 1.16 in
- Overall Height
- 1.16 in
- Overall Depth
- 1.39 in
- Panel Cutout Diameter
- 22 mm
- Fits Chest Size
- Low Voltage
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.