Push Button Operator, Blue, Plastic Bezel

  • Mfr # 3SU1000-0AA50-0AA0
  • Zoro # G3039220
product price: 
$
14.59
/ea

Key Features

Color
Blue
Basic Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Action
Maintained
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SU1000-0AA50-0AA0
Zoro #
G3039220
UPC #
804766061943
Country of Origin
China

Dimensions

Size
22 mm
Overall Width
1.16 in
Panel Cutout Diameter
22 mm
Overall Depth
1.39 in
Overall Height
1.16 in
Fits Chest Size
Low Voltage

Details

Item
Flush Push Button
Color
Blue
Basic Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Action
Maintained
Head Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Type of Operator
Flush Button
Bezel Material
Plastic
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Push Button Style
Flush
Operating Temperature - Minimum
-13 Degrees F
Operator Illumination
Non-Illuminated
Maintained Action Release
Push/Pull
Series
3SU
Head Color
Blue
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & reviews