Push Button Operator, White, Plastic Bezel

  • Mfr # 3SU1000-0AA60-0AA0
  • Zoro # G3039397
product price: 
$
15.15
/ea

Key Features

Color
White
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Standards
REACH, RoHS, WEEE (2012/19/EU)
IP Rating
IP66, IP67, IP69, IP69K
Head Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SU1000-0AA60-0AA0
Zoro #
G3039397
UPC #
804766061950
Country of Origin
China

Dimensions

Size
22 mm
Overall Width
1.16 in
Panel Cutout Diameter
22 mm
Overall Depth
1.39 in
Overall Height
1.16 in
Fits Chest Size
Low Voltage

Details

Item
Flush Push Button
Color
White
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Standards
REACH, RoHS, WEEE (2012/19/EU)
IP Rating
IP66, IP67, IP69, IP69K
Head Material
Plastic
Type of Operator
Flush Button
Bezel Material
Plastic
Action
Maintained
Basic Material
Plastic
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Maintained Action Release
Push/Pull
Series
3SU
Operator Material
Plastic
Push Button Style
Flush
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Head Color
White
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Illumination
Non-Illuminated

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & reviews