Air Compressor

  • Mfr # 787U77
  • Zoro # G304395281
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Length
16.4 in
Overall Height
13.8 in
Weight
41.5 lb
Standards
UL 1450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
787U77
Zoro #
G304395281
UPC #
-
Country of Origin
China
Phase
Single
Weight
41.5 lb
Standards
UL 1450
Free Air CFM @ 90 PSI - Air Compressor
1.00
Sound Level
65 dBA
Maximum Operating Pressure
125 psi
Output Power
1 hp
Outlet Type
NPT
Electrical Connection
Grounded Power Cord
Enclosure Rating
IP 20
Valve Material
Brass/Zinc Alloy
Lubrication Type
Oil Free
Enclosure Type
Open Dripproof
Cylinder Material
Steel
Motor Type
Quiet Induction
Air Tank Style
Hot Dog
Current Rating
7.5 A
Thermal Protection
Manual Reset
Maximum Speed
1,700 RPM
Free Air Flow Rate
2.4 cfm
Input Voltage
120 VAC
Outlet Gender
Female
Inlet Gender
Female
Number of Stages
4
Control Type
Pressure Switch
Valve Type
Reed
Duty Cycle
Intermittent
Average Pump Life
1,000 hr
Item
Air Compressor
Free Air Flow Rate @ Maximum Pressure
1.7 cfm
Pump Type
Rocking Piston
Inlet Type
NPT

Dimensions

Overall Length
16.4 in
Overall Height
13.8 in
Overall Width
14.6 in
Outlet Size
1/4 in
Inlet Size
1/4 in
Air Tank Size
2 gal
Wire Rope Length
16.4 in
Length
16.4 in

Description

Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 1 hp, Free Air Flow Rate 2.4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 2 gal, Input Voltage 120 VAC, Current Rating 7.5 A, Sound Level 65 dBA, Weight 41.5 lb, Free Air Flow Rate @ Maximum Pressure 1.7 cfm, Pump Type Rocking Piston, Number of Stages 4, Motor Type Quiet Induction

Ratings & reviews