Heavy Duty Nitrile, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 12 ), 100 PK, Black
- Mfr # D15-05-012-100
- Zoro # G304416092
product price:Â
$
30.75
/pk of 100, $0.31/ea
Key Features
Size
2XL
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D15-05-012-100
- Zoro #
- G304416092
- UPC #
- 781513666388
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- General Purpose
- Series
- D15
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Grain
- Acceptable Quality Level (AQL)
- 4
- Accelerator-Free
- Contains Accelerators
- Silicone-Free
- Contains Silicone
- Anti-Static
- Anti-Static Not Included
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Federal 209E Clean Room Class
- Not Rated
- Glove Treatments
- Powder-Free
- Features
- Ambidextrous, Lightweight
- Texture Location
- Full
- Shell Material
- Nitrile
- Wire Color
- Black
Dimensions
- Size
- 2XL
- Palm Thickness
- 6 mil
- Finger Thickness
- 6 mil
- Size - Numeric
- 12
- Cuff Thickness
- 6 mil
- Length
- 8 in
- Size- Alpha
- 2XL
- Fits Chest Size
- Ambidextrous, Lightweight
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 8 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.