Shop MECHANIX WEAR
See all product information
Create Account
D04-00, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L, 10 PK, White
- Mfr # D04-00-010-010
- Zoro # G115823096
product price:Â
$
2.69
/pk of 10, $0.27/ea
Key Features
Color
White
Material
Latex
Disposable Glove Type
General Purpose
Palm Thickness
7 mil
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D04-00-010-010
- Zoro #
- G115823096
- UPC #
- 781513650066
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- White
- Material
- Latex
- Disposable Glove Type
- General Purpose
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Series
- D04-00
- Texture
- Textured
- Federal 209E Clean Room Class
- Not Rated
- Silicone-Free
- Silicone-Free
- Sterile/Non-Sterile
- Non-Sterile
- Shell Material
- Latex
- Texture Location
- Full
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Acceptable Quality Level (AQL)
- 4
- Cuff Style
- Slip-On
- Features
- Ambidextrous, Lightweight
- Wire Color
- White
- Traction Material
- Latex
Dimensions
- Size
- L
- Palm Thickness
- 7 mil
- Size - Numeric
- 11
- Finger Thickness
- 7 mil
- Cuff Thickness
- 7 mil
- Length
- 8 in
- Fits Chest Size
- Ambidextrous, Lightweight
- Size- Alpha
- L
Description
HD Latex Gloves, Acceptable Quality Level (AQL) 4, Color White, Cuff Style Slip-On, Cuff Thickness 7 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 7 mil, Latex-Free Contains Latex, Length 8 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.