Shop WILKERSON

Separator, Condensate

  • Mfr # WSA-06-FM0
  • Zoro # G3048044

product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

NPT Size
3/4 in
Float Type
Automatic Internal Drain
Max. Flow (CFM)
100
Max. Pressure (PSI)
200 psi
Max. Temp.
150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSA-06-FM0
Zoro #
G3048044
UPC #
-
Country of Origin
United States

Dimensions

NPT Size
3/4 in
Height (In.)
10 in
Dia.
4.625
Overall Width
4 5/8 in
Outside Diameter
4 5/8 in
Element Size Category
Universal
Air Outlet Size
3/4 in
Overall Depth
10 in
Overall Length
10 in
Air Inlet Size
3/4 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Pneumatic Condensate Separator
Float Type
Automatic Internal Drain
Max. Flow (CFM)
100
Max. Pressure (PSI)
200 psi
Max. Temp.
150 Degrees F
Housing
Cast Zinc
Auto Drain Stock Number
Included
Differential Pressure (PSI)
1
Max. Flow CFM @ 100 PSI
100
Body Material
Zinc
Standards
ISO 8573
Maximum Flow @ 100 psi
100 cfm
Maximum Operating Temperature
150 Degrees F
Drain Included
Yes
Maximum Operating Pressure
200 psi
Filtered Substance
Water
Air Outlet Type
NPT
Minimum Operating Temperature
32 Degrees F
For Substance Type
Liquid
Seal Material
Nitrile
Bowl Guard Material
Metal
Air Inlet Type
NPT
Weight
6 lb
Drain Type
Automatic
Maximum Flow Rate
100 cfm
Pressure Drop
1 psid
Type
Automatic Internal Drain

Description

Pneumatic Condensate Separator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 100 cfm, Maximum Flow Rate 100 cfm, Maximum Operating Pressure 200 psi, Minimum Operating Temperature 32 Degrees F, Type Automatic Internal Drain, Outside Diameter 4 5/8 in, Overall Length 10 in, Weight 6 lb, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Bowl Guard Material Metal, Drain Included Yes, Drain Type Automatic, Element Size Category Universal, Filtered Substance Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.