Shop SIEMENS

Module

  • Mfr # 6SL3210-1NE17-7AG1
  • Zoro # G309016341

product price: 
$
1,364.99
/ea
Free Shipping & Returns

Key Features

Height
196 millimetre
Width
73 mm
Depth
165 millimetre
Rated output current
7.7 ampere
Design of frequency changer
U converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6SL3210-1NE17-7AG1
Zoro #
G309016341
UPC #
-
Country of Origin
Germany
Rated output current
7.7 ampere
Design of frequency changer
U converter
Input phase number
3
Rated output voltage
400 volt
max. output power with linear load and rated output voltage
2 kilowatt
Min. network voltage
380 volt
Protection type IP
IP20
Use in the industrial area permissible
Yes
max. mains voltage
480 volt
description of product type
PM230
Max. output frequency
550 hertz
max. output power with square load at rated output voltage
3 kilowatt
Relative symmetric mains voltage tolerance
10 percent
Power loss, static, current-independent [Pls]
11 watt
Relative symmetric mains frequency tolerance
5 percent
Brake chopper integrated
No
Output phases, number of
3

Dimensions

Height
196 millimetre
Width
73 mm
Depth
165 millimetre

Description

SINAMICS G120 Power PM230 with integrated Class A filter Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 3kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature 0 to +40 DegC LO 196x 73x 165 HxWxD, FSA without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.