Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 5 3/16 in L, Copper, 800 psi

  • Mfr # A 17937

  • Zoro # G309944279


product price: $60.69
/ea

Key Features

Material
Copper
Overall Length
5 3/16 in
Length
5 9/50 in
Cut Out Length
1/2 in
Connection Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 17937
Zoro #
G309944279
UPC #
685768308379
Country of Origin
China

Dimensions

Overall Length
5 3/16 in
Length
5 9/50 in
Cut Out Length
1/2 in
Connection Size
5/8 in
Outside Dia.
1 13/100 in
Outside Diameter
1 1/8 in

Details

Material
Copper
Item
Refrigerant Check Valve
Maximum Operating Pressure
800 psig
Style
Magnetic
Operating Temperature - Maximum
300 Degrees F
For Refrigerant Group
CFC, HCFC, HFC, HFO
Check Valve Style
Magnetic
Product Type
Check Valve
Operating Pressure - Maximum
800 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Refrigerant Check Valve, Connection Size 5/8 in, Cut Out Length 1/2 in, Outside Dia. 1 13/100 in, Length 5 9/50 in, Material Copper, Style Magnetic, Maximum Operating Pressure 800 psig

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.