Variable Frequency Drive, White

  • Mfr # DM1-35022EB-S20S
  • Zoro # G309944293
product price: 
$
2,624.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Phase AC
Three
Enclosure
Open
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-35022EB-S20S
Zoro #
G309944293
UPC #
786689349646
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Phase AC
Three
Enclosure
Open
Standards
UL Listed
Output Phase AC
Three
Dynamic Braking
Yes
Output Frequency Range
0 to 400 Hz
Output Voltage
525-600V AC
Accepts Input Control Signal
Open Loop Vector Control
Display Type
LCD
With Bypass / No Bypass
With Bypass
Adjustable Acceleration Time
0.1 to 3,000 sec
Starting Torque
200 %
Input Frequency
60/50 Hz
Digital Readout
Output Frequency
Displays
Multi Segment LCD
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.1 to 3,000 sec
Start/Stop Control
Programmable
Maximum Output Current
22 A, 27 A
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Brake Chopper Included
Yes
Series
DM1
Output Type
Relay
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Maximum Output Power
20 hp, 25 hp
Number of Outputs
(2) Relay
Ethernet Port Included
Yes
Input Voltage Range
525 to 600V AC
Enclosure Rating
IP20
Number of Inputs
(1) Analog, (4) Digital
Output Voltage Range
525V AC to 600V AC
Color
White
Style
Compact
Includes Brake Chopper
Yes
Number of Outputs - Relay
2
Output Frequency - Maximum
0 Hz
Bypass Design
With Bypass
Output Frequency - Minimum
400 Hz
Output Current - Maximum
22 A, 27 A
Number of Inputs - Digital
4
Output Horsepower
20 hp, 25 hp
IP Rating
IP20
Output Phase
Three
Accepts External Control Inputs
Yes
Number of Inputs - Analog
1
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Input Phase
Three
Line Contactor Design
No Line Contactor
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 in
Overall Height
11 in
Overall Depth
20 1/2 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, 25 hp, Maximum Output Current 22 A, 27 A, Output Voltage 525-600V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP20

Ratings & reviews