Shop CENTURY
Create Account
H842V1 General Purpose Electric Motor 1 HP 3600 RPM 56H 460/200 V
- Mfr # UH842
- Zoro # G823931038
product price:Â
$
753.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH842
- Zoro #
- G823931038
- UPC #
- -
- Country of Origin
- Mexico
Description
Century general purpose motor model H842V1 (PEM-UH842) is a 1 HP, 3600 RPM, 56H-frame motor for 460/200 V service with a keyed 0.625 in shaft and 1.94 in extension. It has 2 poles, 60 Hz, continuous duty, 1.4 service factor, Class B insulation, across-the-line starting, CSA listed, UL recognized, dimensions 16 x 9 x 8 in and weight 27 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.