Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-113D0EB-S20S
  • Zoro # G309944309

product price: 
$
629.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Bypass / No Bypass
With Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-113D0EB-S20S
Zoro #
G309944309
UPC #
786689350734
Country of Origin
Dominican Republic

Dimensions

Overall Height
6 in
Overall Depth
7 in
Overall Width
2 7/8 in

Details

Item
Variable Frequency Drive
Input Voltage
120V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Bypass / No Bypass
With Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Voltage
200-240V AC
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.1 to 3,000 sec
Display Type
LCD
Output Frequency Range
0 to 400 Hz
Displays
Multi Segment LCD
Accepts Input Control Signal
Open Loop Vector Control
Input Phase AC
Single
Starting Torque
200 %
Enclosure
Open
Standards
UL Listed
Output Phase AC
Three
Dynamic Braking
Yes
Digital Readout
Output Frequency
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Enclosure Rating
IP00
Output Type
Relay
Number of Inputs
(1) Analog, (4) Digital
Ethernet Port Included
Yes
Maximum Output Current
3 A, 4.8 A
Input Voltage Range
110 to 120V AC
Number of Outputs
(2) Relay
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
1/2 hp, 1 hp
Brake Chopper Included
Yes
Series
DM1
Input Type
Analog, Digital
Style
Compact
Output Voltage Range
200V AC to 240V AC
Color
White
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
1
Accepts External Control Inputs
Yes
Output Current - Maximum
3 A, 4.8 A
Input Phase
Single
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
Yes
Number of Outputs - Relay
2
Output Horsepower
1/2 hp, 1 hp
IP Rating
IP00
Includes Brake Chopper
Yes
Output Frequency - Minimum
400 Hz
Bypass Design
With Bypass
Product Type
Variable Frequency Drive
Number of Inputs - Digital
4
Output Phase
Three
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 120V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, 1 hp, Maximum Output Current 3 A, 4.8 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.