Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-12011EB-S20S
  • Zoro # G309944323

product price: 
$
1,039.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Accepts Input Control Signal
Open Loop Vector Control
Displays
Multi Segment LCD
Starting Torque
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-12011EB-S20S
Zoro #
G309944323
UPC #
786689351236
Country of Origin
Dominican Republic

Dimensions

Overall Height
10 in
Overall Depth
14 in
Overall Width
7 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Accepts Input Control Signal
Open Loop Vector Control
Displays
Multi Segment LCD
Starting Torque
200 %
Digital Readout
Output Frequency
Adjustable Acceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
Single
Adjustable Deceleration Time
0.1 to 3,000 sec
Standards
UL Listed
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 400 Hz
Display Type
LCD
Output Voltage
200-240V AC
Enclosure
Open
Dynamic Braking
Yes
Output Phase AC
Three
Maximum Output Power
3 hp, 5 hp
Maximum Output Current
11 A, 17 A
Number of Inputs
(1) Analog, (4) Digital
Input Type
Analog, Digital
Input Voltage Range
200 to 240V AC
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Brake Chopper Included
Yes
Number of Outputs
(2) Relay
Enclosure Rating
IP00
Ethernet Port Included
Yes
Series
DM1
Output Type
Relay
Torque Application
Constant Torque, Variable Torque
Style
Compact
Output Voltage Range
200V AC to 240V AC
Color
White
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
1
Bypass Design
With Bypass
Product Type
Variable Frequency Drive
Number of Inputs - Digital
4
IP Rating
IP00
Output Phase
Three
Input Phase
Single
Output Current - Maximum
11 A, 17 A
Includes Ethernet Port
Yes
Output Horsepower
3 hp, 5 hp
Number of Outputs - Relay
2
Output Frequency - Minimum
400 Hz
Includes Brake Chopper
Yes
Output Frequency - Maximum
0 Hz
Accepts External Control Inputs
Yes
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, 5 hp, Maximum Output Current 11 A, 17 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.