Shop DART CONTROLS

Variable Frequency Drive, Black

  • Mfr # VF100E
  • Zoro # G710043578

product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
115-230V AC
Application
Continuous HP Rating to be Reduced
Input Phase AC
Single
Enclosure
NEMA 4X
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VF100E
Zoro #
G710043578
UPC #
-
Country of Origin
United States

Details

Item
Variable Frequency Drive
Input Voltage
115-230V AC
Application
Continuous HP Rating to be Reduced
Input Phase AC
Single
Enclosure
NEMA 4X
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Dynamic Braking
No
Output Voltage
230V AC
Key Pad Lockout
Enclosed
Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
5 to 120 Hz
Start/Stop Control
Automatic, Manual
Maximum Output Power
1 hp
Enclosure Rating
NEMA 4X
Series
EZ VFD
Input Voltage Range
115 to 230V
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Output Type
Digital
Form Factor
1.1
Input Type
Analog, Digital
Number of Outputs
(1) Digital
Maximum Output Current
3.2 A
Number of Inputs
(1) Analog; (3) Digital
Ethernet Port Included
No
Color
Black
Style
Heat Sink
Output Voltage Range
230V AC
Output Phase
Three
Number of Inputs - Digital
3
Includes Brake Chopper
No
NEMA Rating
NEMA 4X
Output Frequency - Maximum
5 Hz
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
Output Frequency - Minimum
120 Hz
IP Rating
IP66
Number of Inputs - Analog
1
Keypad Lockout
Enclosed
Output Current - Maximum
3.2 A
Includes Ethernet Port
No
Output Horsepower
1 hp
Includes Heat Sink
Yes
Number of Outputs - Digital
1
Input Phase
Single
Wire Color
Black
Container Type
Heat Sink

Description

Variable Frequency Drive, Input Voltage 115-230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.2 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 5 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.