Variable Frequency Drive, Black

  • Mfr # VF100E-29
  • Zoro # G710043608
product price: 
$
368.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
115-230V AC
Application
Continuous HP Rating to be Reduced
Dynamic Braking
No
Output Frequency Range
5 to 120 Hz
Enclosure
NEMA 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VF100E-29
Zoro #
G710043608
UPC #
-
Country of Origin
United States

Details

Item
Variable Frequency Drive
Input Voltage
115-230V AC
Application
Continuous HP Rating to be Reduced
Dynamic Braking
No
Output Frequency Range
5 to 120 Hz
Enclosure
NEMA 4X
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Single
Key Pad Lockout
Enclosed
Output Voltage
230V AC
Input Frequency
60/50 Hz
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Start/Stop Control
Automatic, Manual
Series
EZ VFD
Input Voltage Range
115 to 230V
Maximum Output Power
1 hp
Enclosure Rating
NEMA 4X
Color
Black
Input Type
Analog, Digital
Output Voltage Range
230V AC
Maximum Output Current
3.2 A
Number of Inputs
(1) Analog; (3) Digital
Torque Application
Constant Torque, Variable Torque
Style
Heat Sink
Output Type
Digital
Ethernet Port Included
No
Brake Chopper Included
No
Form Factor
1.1
Number of Outputs
(1) Digital
Output Frequency - Maximum
5 Hz
Keypad Lockout
Enclosed
Product Type
Variable Frequency Drive
Output Frequency - Minimum
120 Hz
Number of Outputs - Digital
1
NEMA Rating
NEMA 4X
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
3
Includes Heat Sink
Yes
Input Phase
Single
Number of Inputs - Analog
1
Output Horsepower
1 hp
Includes Ethernet Port
No
IP Rating
IP66
Output Phase
Three
Output Current - Maximum
3.2 A
Bypass Design
No Bypass
Includes Brake Chopper
No
Wire Color
Black
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Description

Variable Frequency Drive, Input Voltage 115-230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.2 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 5 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews