Replacement Tarp
- Mfr # 3011370
- Zoro # G311944014
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 1/8 ft
Compatible Manufacturer Model Number
SHPE0750
Overall Length
4 1/2 ft
Material
Vinyl
Compatible Product Type
Tailgate Spreader
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3011370
- Zoro #
- G311944014
- UPC #
- 724920107693
- Country of Origin
- China
- Item
- Tarp
- Compatible Manufacturer Model Number
- SHPE0750
- Material
- Vinyl
- Compatible Product Type
- Tailgate Spreader
- Product Type
- Tarp
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Overall Width
- 4 1/8 ft
- Overall Length
- 4 1/2 ft
- Wire Rope Length
- 4 1/2 ft
- Length
- 4 1/2 ft
Description
Replacement Tarp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.