2 Pcs Heavy-Duty Steel 5th Wheel Hitch King Pin Lock Keyed Alike w/ Warning Tag, 2PK
- Mfr # MP-KPL-KEYEDx2
- Zoro # G025020981
product price:Â
$
38.39
/pk of 2, $19.20/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-KPL-KEYEDx2
- Zoro #
- G025020981
- UPC #
- 840223641372
- Country of Origin
- China
Description
Pack Size: 2 Pack Do you want to prevent your semi-trailer from unauthorized coupling to a fifth wheel? Then here's Heavy-Duty 5th Wheel King Pin Hitch Lock - Keyed Alike. This security device will protect the trailer from theft, unauthorized towing, or access to the hitch. Our professional-grade security locking system lets you secure fleets, vehicles, trailers, and expensive equipment. Explore more about the products below:- Dimensions: The size of our trailer king pin lock is 3in in height with an external diameter of 2 7/8in, width of 3 7/8in, and lock diameter of 1 5/16in. It can be widely applied in semi-trailers, 5th wheels, trucks, boats, containers, and other scenarios. It fits seamlessly over the standard-sized king pin, jamming the fifth wheel from unnecessary towing. Heavy-Duty Construction: The fifth wheel king pin lock is engineered from heavy-duty and high-quality metal. The silver color lock shines and gives a sleek look, providing clear visibility of the lock. The lock is sturdy enough to withstand weather conditions while remaining rust-proof and corrosion-free. Welded construction ensures the safety and durability of drills, saws, and other break-in tools. High-Visibility Warning Tag: Our king pin lock for fifth-wheel trailers includes a 12in chain holding a bright yellow warning label tag attachment. The warning tag passes the message to someone trying to steal: "Caution! KING PIN LOCK INSTALLED." Moreover, it will remind you to remove it before hitching. Thus, it gives you the peace of mind you want. Unique Anti-Theft Design: The lock is easy to lock and unlock and takes seconds to install and remove. Our heavy-duty 5th wheel king pin lock has keyed-alike keys, which allows one master key to open multiple locks. Additionally, it will help you manage various trailers and trucks with the same key, and only authorized personnel with the right can unlock the lock and move the vehicle. Vast Vehicle Compatibility: You can use our 5th wheel king pin lock for RVs, boats, camping semi-trailers, etc. Additionally, this universal design offers compatibility with a wide range of vehicles, adding convenience to your journey.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.