54 cu. ft. capacity Tailgate Spreader
- Mfr # 1400601SS
- Zoro # G6137726
product price:Â
$
6,144.00
/ea
Key Features
Height
32 1/8 in
Mount Type
Bed
For Use With
Bulk Materials Sand/Salt Mixtures
Width
47 in
Hopper Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1400601SS
- Zoro #
- G6137726
- UPC #
- 724920105446
- Country of Origin
- United States
- Item
- Tailgate Spreader
- Mount Type
- Bed
- For Use With
- Bulk Materials Sand/Salt Mixtures
- Hopper Material
- Stainless Steel
- Auger Type
- Vertical Flow
- Capacity
- 54 cu ft
- Includes
- Tie Down, Top Screen
- Frame
- Steel
- Type
- Tailgate Spreader
- Drop Type
- Spinner
- Features
- In-Cab Controls
- Frame Material
- Steel
- Includes Mounting Hardware
- Yes
- Application
- Snow Removal and De-Icing
- Product Type
- UTV Spreader
- Spreader Form
- Hopper In-Bed
- For Media Type
- Feed
- Spreader Type
- Broadcast
- Compatible Vehicle Type
- Truck
- Spreader Drive Mechanism
- Conveyor Chain
- Power Source
- Vehicle Battery-Powered
- Power Source - TS Only
- Vehicle Battery-Powered
- Power Source - old
- Vehicle Battery-Powered
Dimensions
- Height
- 32 1/8 in
- Width
- 47 in
- Spread Width
- Up to 30 ft
- Depth
- 110 13/16 in
- Spinner Size
- 14 in
- Spread Width - Maximum
- 30 ft
- Spread Width - Minimum
- 5 ft
- Fits Chest Size
- In-Cab Controls
Description
Tailgate Spreader, Capacity 54 cu ft, Spread Width Up to 30 ft, Frame Steel, Features In-Cab Controls, Includes Tie Down, Top Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.