Garage Wall Shelving 2-Pack with 6 Bike Hooks - Metal Wire Shelving by, 2PK

  • Mfr # 83-SS1001
  • Zoro # G314005934
product price: 
$
84.95
/pk of 2, $42.48/ea

Key Features

Color
Black
Overall Width
17.72 in
Overall Depth
10 in
Shelving Frame Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
83-SS1001
Zoro #
G314005934
UPC #
196593701773
Country of Origin
China
Color
Black
Shelving Frame Material
Alloy Steel

Dimensions

Overall Width
17.72 in
Overall Depth
10 in

Description

Optimize your garage storage and free-up floor space with the Rack Shelf 2-Pack by Rad Sportz. This bike storage rack set provides ample shelf space with a capacity of up to 154-pounds per shelf, and it comes with 6 heavy-duty hooks that have a capacity of 25-pounds per hook. Each rack can be used to securely store 2 bicycles of any kind, for a total storage capacity of 4 bicycles for the set. These garage shelves are constructed from steel-alloy metal that is coated to resist rust, and they include all the necessary mounting hardware.IMPORTANT: Rad Sportz is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Rad Sportz and ONLY the Garage Bike Rack Wall Mount by Rad Sportz is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Rad Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This set of two shelves with 3 heavy-duty storage hooks each can be used for wall storage for bicycles, boxes, and sporting equipment
  • •Each wire shelf is constructed from steel-alloy metal that is coated to resist rust and has a weight capacity of 154-pounds
  • •Each shelf can be used as a bike wall mount for two bicycles, for a total storage capacity of 4 bicycles
  • •These storage shelves come with all of the hardware required to securely mount them, including sturdy Grade 8 case-hardened lag bolts
  • •Materials: Coated Steel-Alloy Metal and Grade 8 Lag Bolts
  • •Dimensions: (L) 35.43 x (W) 17.72 x (H) 10-inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.