Shop DE-STA-CO

Parallel Gripper, Precision, Directconnect

  • Mfr # DPP-28M-50
  • Zoro # G3141881

product price: 
$
2,987.99
/ea
Free Shipping & Returns

Key Features

Weight
2.83 kg
Overall Width
221.5 mm
Overall Length
58 mm
Overall Height
72.54 mm
Product Type
Parallel Gripper,Precision,Directconnect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPP-28M-50
Zoro #
G3141881
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
221.5 mm
Overall Length
58 mm
Overall Height
72.54 mm
Stroke Length
50.8 mm
Inlet Size
M5
Open Width
145 mm
Maximum Finger/Jaw Length
178 mm
Wire Rope Length
58 mm
Length
58 mm

Details

Item
Parallel Gripper,Precision,Directconnect
Weight
2.83 kg
Product Type
Parallel Gripper,Precision,Directconnect
Repeatability
+/-0.01 mm
Operation Type
Synchronous
Displacement
32.6 cc
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
0.3 bar
Total Rated Grip Force @ 100 psi
845 N
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Accuracy
+/-0.03 mm
Series
DPP
Maximum Actuation Time
0.23 sec
IP Rating
IP43

Description

Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 145 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 58 mm, Overall Width 221.5 mm, Overall Height 72.54 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.83 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 845 N, IP Rating IP43, Seal Material Buna-N, Displacement 32.6 cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.