Shop PIG
See all product information
Create Account
AdjustableStormDrainFrame
- Mfr # INT400-1111-OFS
- Zoro # G314739273
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D5141, ASTM D8203, ASTM F726
UV Resistant
Yes
Includes
(2) Filter, Frame
Length
32 in
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INT400-1111-OFS
- Zoro #
- G314739273
- UPC #
- 036226070541
- Country of Origin
- China
Dimensions
- Length
- 32 in
- Width
- 32 in
- Height
- 3 in
Details
- Item
- Adjustable Storm Drain Frame with Replaceable Filters
- Standards
- ASTM D5141, ASTM D8203, ASTM F726
- UV Resistant
- Yes
- Includes
- (2) Filter, Frame
- Oil Capacity
- 0.73 gal
- Filter Material
- PET
- For Drain Type
- Storm Drain
- Frame Style
- Adjustable
- Max. Flow Rate
- 345 gpm
- Substances Filtered
- Fuels, Oil, Sediment
- Frame Material
- Steel
- Installation Method
- Under Grate
- Replacement Filter Mfr Model No
- FLT754
- Series
- INT400
- Replaceable Filter
- Yes
- Reusable
- Yes
Description
Adjustable Storm Drain Frame with Replaceable Filters, Length 32 in, Width 32 in, Height 3 in, Oil Capacity 0.73 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.