Shop PIG

StormDrainFilter, SyntheticFiber, Gray

  • Mfr # FLT116
  • Zoro # G500404244

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Material
Synthetic Fiber
Color
Gray
Dimensions
36 in L x 48 in W x 10 in H
Removes
Oil, Sediment, Trash, Debris
Standards
40 CFR 122.26
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLT116
Zoro #
G500404244
UPC #
036226005314
Country of Origin
China

Dimensions

Dimensions
36 in L x 48 in W x 10 in H
Height
17 in
Width
48 in
Diameter
10 in
Length
36 in
Fits Min Drain Size
36 in x 40 in
Fits Max Drain Size
12 in x 12 in
Fits Drain Size
20 in x 30 in to 20 in x 36 in

Details

Item
Storm Drain Filter
Material
Synthetic Fiber
Color
Gray
Removes
Oil, Sediment, Trash, Debris
Standards
40 CFR 122.26
UV Resistant
Yes
For Use With
Drains size 12 in to 36 in W and 12 in to 40 in L, Retaining Rods Mfr Model No FLT602
Flow Capacity
500 gpm
Oil Capacity
1.38 gal
Retaining Rods Required
FLT602
For Drain Type
Combination Drain
Filter Material
Synthetic Fiber
Land Fill Disposable
Yes
Incinerable
Yes
Substances Filtered
Debris, Oil, Sediment, Trash
Recycled Content (%)
100%
Filtration Capacity
Oil Capacity: 1.38 gal
Max. Flow Rate
500 gpm
Reusable
Yes
Installation Method
Under Grate
Recycled Content
100 %
Frame Style
Frameless
Sediment Capacity (Volume)
40 lb
Shell Material
Synthetic Fiber
Wire Color
Gray

Description

Storm Drain Filter, Removes Oil, Sediment, Trash, Debris, Flow Capacity 500 gpm, Length 36 in, Width 48 in, Height 17 in, For Use With Drains size 12 in to 36 in W and 12 in to 40 in L, Retaining Rods Mfr Model No FLT602, Oil Capacity 1.38 gal, Material Synthetic Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.