Drain Filter, High Flow Woven
- Mfr # 9330
- Zoro # G810905134
product price:Â
$
78.29
/ea
Key Features
Standards
TMDL
UV Resistant
Yes
Height
36 in
Length
36 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9330
- Zoro #
- G810905134
- UPC #
- 808416093308
- Country of Origin
- Guatemala
Dimensions
- Height
- 36 in
- Length
- 36 in
- Width
- 24 in
- Depth
- 36 in
- Fits Drain Size
- 24 in x 24 in
Details
- Item
- Drain Filter
- Standards
- TMDL
- UV Resistant
- Yes
- Sediment Capacity (Weight)
- 500 lb
- Reusable
- Yes
- Supports NPDES Compliance
- Yes
- For Drain Type
- Curb Drain
- Substances Filtered
- Sediment
- Installation Method
- Under Grate
- Frame Style
- Frameless
- Max. Flow Rate
- 695 gpm
- Filtration Capacity
- 500 UDL lbs.
- Sediment Capacity (Volume)
- 226.8 kg
- Filter Material
- High Flow Woven
Description
Drain Filter, Length 36 in, Width 24 in, Height 36 in, Oil Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.