Shop KINGSTON

16GB 5600MT/S DDR5 CL40 DIMM FURY BEAST WHITE RGB XMP

  • Mfr # KF556C40BWA-16

  • Zoro # G314875162


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Single-rank
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
CAS Latency
CL40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF556C40BWA-16
Zoro #
G314875162
UPC #
740617333886
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.7 in
Length
5.3 in
Memory Size
16 GB
Thickness
279.9 mil

Details

Memory Rank
Single-rank
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
CAS Latency
CL40
Signal Processing
Unbuffered
Error Checking
Non-ECC
Number of Pins
288
Memory Voltage
1.25V
Item
RAM Module
Number of Modules
(1) 16GB
Device Supported
Computer, Motherboard
Green Environmental Attribute
Environmentally Friendly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.