Manhattan Wired Office Keyboard
- Mfr # 180689
- Zoro # G314876909
product price:Â
$
13.65
/ea
Key Features
Color
Black
Number of Keys
104
Includes
Wired Office Keyboard Quick Instruction Guide
Keyboard/Keypad Width
16.93 in
Keyboard/Keypad Connectivity Technology
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180689
- Zoro #
- G314876909
- UPC #
- 766623180689
- Country of Origin
- Taiwan, Province of China
Dimensions
- Keyboard/Keypad Width
- 16.93 in
- Keyboard/Keypad Height
- 0.91"
- Keyboard/Keypad Depth
- 5.20 in
- Height
- 0.91 in
Details
- Item
- Keyboard
- Color
- Black
- Number of Keys
- 104
- Includes
- Wired Office Keyboard Quick Instruction Guide
- Keyboard/Keypad Connectivity Technology
- Cable
- Keyboard/Keypad Host Interface
- USB Type A
- Operating System Supported
- Windows XP, Windows 8, Windows 7, Linux, Windows 11, Windows 10
- Platform Supported
- PC
- Environmentally Friendly
- Yes
- Keyboard/Keypad Features
- Plug and Play
- Operating System Compatibility
- Linux, Windows XP, Windows 7, Windows 11, Windows 10, Windows 8
- Interface
- USB Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.