Shop MANHATTAN
See all product information
Create Account
ENHANCED KEYBOARD USB, BLACK
- Mfr # 175708
- Zoro # G614876142
product price:Â
$
8.95
/ea
Key Features
Color
Black
Includes
Enhanced Keyboard Instructions
Device Supported
Computer
Platform Supported
PC
Keyboard/Keypad Host Interface
USB 1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175708
- Zoro #
- G614876142
- UPC #
- 766623175708
- Country of Origin
- Taiwan, Province of China
Dimensions
- Keyboard/Keypad Height
- 1.13 in
- Keyboard/Keypad Width
- 17.50 in
- Keyboard/Keypad Depth
- 6 in
- Height
- 1.13 in
Details
- Item
- Keyboard
- Color
- Black
- Includes
- Enhanced Keyboard Instructions
- Device Supported
- Computer
- Platform Supported
- PC
- Keyboard/Keypad Host Interface
- USB 1.1
- Environmentally Friendly
- Yes
- Keyboard/Keypad Connectivity Technology
- Cable
- Operating System Supported
- Windows Vista, Windows 8.1, Windows 10, Windows 7, Windows XP
- Keyboard/Keypad Features
- Spill Resistant
- Interface
- USB 1.1
- Operating System Compatibility
- Windows Vista, Windows 8.1, Windows XP, Windows 7, Windows 10
- Compatible Devices
- Computer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.