Shop MANHATTAN
See all product information
Create Account
ENHANCED USB KEYBOARD
- Mfr # 155113
- Zoro # G614875510
product price:Â
$
14.29
/ea
Key Features
Color
Black
Features
Ergonomic
Includes
Enhanced Keyboard Reference Guide
Number of Keys
107
Keyboard/Keypad Depth
6.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 155113
- Zoro #
- G614875510
- UPC #
- 766623155113
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Depth
- 6.30 in
- Keyboard/Keypad Width
- 17.72 in
- Keyboard/Keypad Height
- 0.79 in
- Height
- 0.79 in
Details
- Item
- Keyboard
- Color
- Black
- Features
- Ergonomic
- Includes
- Enhanced Keyboard Reference Guide
- Number of Keys
- 107
- Keyboard/Keypad Host Interface
- USB
- Platform Supported
- Windows
- Keyboard/Keypad Connectivity Technology
- Cable
- Environmentally Friendly
- Yes
- Device Supported
- Computer
- Keyboard/Keypad Features
- Ergonomic
- Interface
- USB
- Compatible Devices
- Computer
Description
MANHATTAN ENHANCED USB KEYBOARD - 155113 - BLACK - STREAMLINED, DURABLE DESIGN I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.