Shop R-GO
See all product information
Create Account
Compact Break Keyboard - R Go Ergonomic Keyboard
Mfr # RGOCOUSWDWH
Zoro # G314878682
product price:Â
$
51.15
/ea
Key Features
Color
White
Length
11.22"
Key Layout
QWERTY
Operating System Supported
Windows, macOS
Localization
English (US)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGOCOUSWDWH
- Zoro #
- G314878682
- UPC #
- 8719274491729
- Country of Origin
- China
Dimensions
- Length
- 11.22"
- Keyboard/Keypad Height
- 0.35 in
- Keyboard/Keypad Width
- 5.47 in
- Keyboard/Keypad Cable Length
- 4.92 ft
- Keyboard/Keypad Length
- 11.22 in
- Height
- 0.35 in
Details
- Item
- Keyboard
- Color
- White
- Key Layout
- QWERTY
- Operating System Supported
- Windows, macOS
- Localization
- English (US)
- Keyswitch Technology
- Scissors
- Keyboard/Keypad Connectivity Technology
- Cable
- Hot Keys
- Multimedia
- Keyboard/Keypad Host Interface
- USB Type C
- Keys Layout
- QWERTY
- Power Source
- USB
- Keyboard/Keypad Features
- Plug and Play, Slim, LED Indicator, Ergonomic
- Material
- Aluminium, Plastic
- Mounting
- Compact
- Interface
- USB Type C
- Operating System Compatibility
- macOS, Windows
- Product Material
- Aluminium, Plastic
Description
R-GO COMPACT BREAK KEYBOARD, QWERTY US, WIRED, WHITE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.