Compact Break Keyboard - R Go Ergonomic Keyboard
- Mfr # RGOCOUSWLWH
- Zoro # G016426297
product price:Â
$
89.39
/ea
Key Features
Color
White
Keyboard/Keypad Connectivity Technology
Wireless
Battery Rechargeable
Yes
Bluetooth Version
5
Keyboard/Keypad Features
Ergonomic, Plug and Play, LED Indicator, Slim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RGOCOUSWLWH
- Zoro #
- G016426297
- UPC #
- 8719270000000
- Country of Origin
- China
- Item
- Keyboard
- Color
- White
- Keyboard/Keypad Connectivity Technology
- Wireless
- Battery Rechargeable
- Yes
- Bluetooth Version
- 5
- Keyboard/Keypad Features
- Ergonomic, Plug and Play, LED Indicator, Slim
- Operating System Compatibility
- macOS, Windows
- Interface
- USB Type C
- Product Material
- Aluminium, Plastic
- Frequency
- 2.40 GHz
- Mounting
- Compact
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Maximum Battery Run Time
- 5.8 Day
- Keys Layout
- QWERTY
- Keyswitch Technology
- Scissors
- Hot Keys
- Multimedia
- Keyboard/Keypad Wireless Technology
- Bluetooth
Dimensions
- Keyboard/Keypad Cable Length
- 4.92 ft
- Height
- 0.35 in
- Keyboard/Keypad Length
- 11.22 in
- Keyboard/Keypad Width
- 5.47 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.