Shop R-GO
See all product information
Create Account
(RGOCONMWLWH) Keyboards & Keypads
- Mfr # RGOCONMWLWH
- Zoro # G414878742
product price:Â
$
53.19
/ea
Key Features
Color
White
Length
5.47"
Keyboard/Keypad Width
3.43 in
Keyswitch Technology
Scissors
Keyboard/Keypad Connectivity Technology
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGOCONMWLWH
- Zoro #
- G414878742
- UPC #
- 8719274491910
- Country of Origin
- China
Dimensions
- Length
- 5.47"
- Keyboard/Keypad Width
- 3.43 in
- Keyboard/Keypad Height
- 0.41 in
- Keyboard/Keypad Length
- 5.47 in
- Keyboard/Keypad Cable Length
- 4.92 ft
- Height
- 0.41 in
Description
R-GO NUMPAD BREAK, NUMERIC KEYPAD, BLUETOOTH, WHITE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.