Stud Punch, Plumber's
- Mfr # 713
- Zoro # G3150637
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
2 5/8 in
Studding Capacity
20 to 24 ga Steel Studs
Function
Two Speed Lever Action, Punches Through One Stroke
Handle Type
Aluminum Alloy
Maximum Jaw Opening
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713
- Zoro #
- G3150637
- UPC #
- 783310064305
- Country of Origin
- Korea, Republic of
- Item
- Plumber Stud Punch
- Studding Capacity
- 20 to 24 ga Steel Studs
- Function
- Two Speed Lever Action, Punches Through One Stroke
- Handle Type
- Aluminum Alloy
- Maximum Jaw Opening
- 2 1/8 in
- Handle Material
- Aluminum
- Application
- Vent Pipes, Waste Pipes, Water
- Punch Type
- Metal Stud Punch
- Weight
- 10.6 lb
- Jaw Opening Type
- Manual
- Insulated
- No
- Frame Material
- Aluminum
- Grip Style
- Textured
- Features
- Fits over Most Studs and Channels, High Strength Alloy Aluminum C-Frame and Handle, Lever Action Punch Retraction, Two Speed Lever Action
Dimensions
- Hole Size (In.)
- 2 5/8 in
- Creates Hole Size
- 2 5/8 in
- Overall Length
- 23 in
- Maximum Metal Thickness
- 24 ga
- Wire Rope Length
- 23 in
- Length
- 23 in
- Fits Chest Size
- Fits over Most Studs and Channels, High Strength Alloy Aluminum C-Frame and Handle, Lever Action Punch Retraction, Two Speed Lever Action
Description
This Greenlee 713 Stud Punch is the perfect tool for working with steel studs. It has a hole size of 2 5/8 in. and will punch through one stroke. This plumber stud punch has a two speed lever action, which means you can adjust the power to suit your needs. The aluminum alloy handle gives you greater control when using this stud punch. Punches through 20 to 24 ga steel studs with ease. The Greenlee 713 Stud Punch is the reliable solution for work on steel studs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.