3/4in Dr. 1 1/2in Hand Socket
- Mfr # 685248
- Zoro # G123581667
original price:Â $14.73 , new price: $13.26 , 9 percent off
new price:Â
$
13.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685248
- Zoro #
- G123581667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/2 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685248 Hand Socket This 3/4in drive hand socket is built for demanding fastening work where strength, fit, and durability matter. The 1 1/2in 6-point profile helps maintain solid contact on fasteners while supporting reliable torque transfer during heavy use. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for long-term service. A chrome polished finish adds additional corrosion resistance, and the clearly stamped size supports faster identification and better tool organization. Key Benefits 1 1/2in 6-point socket profile helps reduce slipping and rounded fastener corners. 3/4in drive size supports heavy-duty applications requiring higher torque handling. 57mm (2.24in) overall length balances access in tight spaces and strength. Chromium Molybdenum alloy steel construction provides high strength and durability. Anti-corrosive properties help the socket withstand harsh shop and jobsite conditions. Chrome polished finish offers a tough, corrosion-resistant surface for longer tool life. Permanently stamped size markings simplify identification, sorting, and storage organization. SKU 685248 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent tool performance over extended service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.