9 Basic Bundle
- Mfr # PKG-BASIC-LT9
- Zoro # G315230670
Specifications
Details
- MFR #
- PKG-BASIC-LT9
- Zoro #
- G315230670
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Bundle
Description
Create bold, easy-to-read labels and signs for your facility with the LabelTac 9 Basic Bundle. This industrial labeling package includes everything you need to start printing large-format labels right away, making it a perfect choice for companies just beginning to enhance workplace safety and organization. The LabelTac 9 printer is capable of producing durable, professional-quality labels in widths from 4 to 9 inches, giving you the flexibility to create large-scale signage for a wide range of applications including hazard communication, pipe marking, 5S visuals, GHS labeling, Lean initiatives, equipment ID, and wayfinding. Included in this bundle is the powerful LabelSuite software, packed with pre-designed templates, OSHA-compliant symbols, ANSI formatting tools, and industry-standard label layouts to streamline the design process. Whether you're labeling doors, walls, pallets, racking, storage areas, emergency equipment, or loading zones, this system has you covered. The standard yellow and white vinyl supplies are weatherproof and chemical-resistant, ensuring long-lasting performance in harsh indoor or outdoor environments. When paired with the included industrial-grade print ribbon, you can count on crisp, fade-resistant results every time. From shipping docks to production floors, this bundle empowers you to take full control of your facility's labeling needs, eliminate ordering delays, and maintain compliance with safety regulations. Need more supply later? No problem—LabelTac labels and ribbons are always in stock and easy to reorder. Start printing in-house, on-demand safety labels today with the LabelTac 9 Basic Bundle. Bundle Contents: (x1) - LabelTac 9 Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LT9) (x1) - Label Supply - 6 inch (75' per roll) - Yellow (Sku: LT601-C) (x1) - Label Supply - 6 inch (75' per roll) - White (Sku: LT602-C) (x1) - Label Supply - 9 inch (75' per roll) - Yellow (Sku: LT901-C) (x1) - Label Supply - 9 inch (75' per roll) - White (Sku: LT902-C) (x1) - LabelTac 9 Print Ribbon - Black (984' per roll) (Sku: L9R03) LabelTac 9 Printer Features: Prints large-format labels from 4" to 9" wide. 300 dpi resolution for sharp, professional-quality output. Durable industrial chassis with side media-view window. Full-color LCD panel for supply status and printer feedback. USB and Ethernet connectivity for PC. Includes LabelSuite software with templates, symbols, and formatting tools. Fully unlocked, license-free software – no recurring fees or user limits. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies up to 9"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.