Shop FUSION FILAMENTS
See all product information
Create Account
ABS Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511418
- Zoro # G823552189
product price:Â
$
25.85
/ea
Key Features
Spool Weight
1.00 kg
Compatible Printer Series
AMS
Material
ABS
Features
Matte Finish
Print Surface Temperature - Maximum
110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850076511418
- Zoro #
- G823552189
- UPC #
- 850076511418
- Country of Origin
- United States
Dimensions
- Diameter
- 1.75 mm
- Fits Chest Size
- Matte Finish
Details
- Spool Weight
- 1.00 kg
- Item
- ABS Filament
- Compatible Printer Series
- AMS
- Material
- ABS
- Color
- Carbon Rod Black
- Features
- Matte Finish
- Print Surface Temperature - Maximum
- 110 Degrees C
- Print Surface Temperature - Minimum
- 90 Degrees C
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Series
- ABS
- Shell Material
- ABS
- Wire Color
- Carbon Rod Black
Description
ABS Filament, ABS, Carbon Rod Black, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.