Shop PCI
See all product information
Create Account
Kyocera Tk-352 1T02J10 Black Toner
- Mfr # TK352PC
- Zoro # G0944488
product price:Â
$
27.39
/ea
Key Features
Max. Page Yield
15000 Page
Color
Black
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
FS-3640, FS-3640MFP, FS-3040, FS-3040DN, FS-3140, FS-3140 Plus, FS-3140DN, FS-3540, FS-3640, FS-3640MFP, FS-3920, FS-3920DN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK352PC
- Zoro #
- G0944488
- UPC #
- 845161020821
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 15000 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- FS-3640, FS-3640MFP, FS-3040, FS-3040DN, FS-3140, FS-3140 Plus, FS-3140DN, FS-3540, FS-3640, FS-3640MFP, FS-3920, FS-3920DN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.