Copper Cable Certifier, Digital, LCD

  • Mfr # RWV10G
  • Zoro # G315581246
product price: 
$
688.99
/ea
Free Shipping & Returns

Key Features

For Use With
RJ45 and F Connectors
Features
Cable Length (Real 1 Nanosecond TDR), Cable Type (Cat 3, 5, 5E, 6, 6A, 7, UTP and STP), Displays Port Speed, Duplex, and Data Levels of all Pairs using Real Data from your Hub, Switch or PC, Opens, Shorts, Split Pairs, Split Distance, Skew, Propagation Delay, Speed Tests (10Mb, 100Mb, 1Gb and 10Gb) on Full Color Display, Tone Mode for Tracing and Troubleshooting
Connector Type
F-Type, RJ45, USB
Includes
(2) RJ45 to RJ45 Cables, (3) AA Batteries, 9V Batteries, Remote Probe, RJ45 to F Cable, USB Cable
Calibration Certificate
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWV10G
Zoro #
G315581246
UPC #
614395005559
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
9V, AA
Minimum Cable Length
15 ft
Maximum Cable Length
1,000 ft
Fits Chest Size
Cable Length (Real 1 Nanosecond TDR), Cable Type (Cat 3, 5, 5E, 6, 6A, 7, UTP and STP), Displays Port Speed, Duplex, and Data Levels of all Pairs using Real Data from your Hub, Switch or PC, Opens, Shorts, Split Pairs, Split Distance, Skew, Propagation Delay, Speed Tests (10Mb, 100Mb, 1Gb and 10Gb) on Full Color Display, Tone Mode for Tracing and Troubleshooting

Details

Item
Copper Cable Certifier
For Use With
RJ45 and F Connectors
Features
Cable Length (Real 1 Nanosecond TDR), Cable Type (Cat 3, 5, 5E, 6, 6A, 7, UTP and STP), Displays Port Speed, Duplex, and Data Levels of all Pairs using Real Data from your Hub, Switch or PC, Opens, Shorts, Split Pairs, Split Distance, Skew, Propagation Delay, Speed Tests (10Mb, 100Mb, 1Gb and 10Gb) on Full Color Display, Tone Mode for Tracing and Troubleshooting
Connector Type
F-Type, RJ45, USB
Includes
(2) RJ45 to RJ45 Cables, (3) AA Batteries, 9V Batteries, Remote Probe, RJ45 to F Cable, USB Cable
Calibration Certificate
None
Communication Protocol
USB
Data Logger
Yes
Data Safe Monitor
No
Product Type
Copper Cable Certifier
Adapters Included
RJ45 to F-Type, RJ45 to RJ45
Includes Batteries
Yes
Alert Type
Digital Display
Testing Functions
Cable Length Display, Wire Mapping
Compatible Cable Type
CAT3, CAT5, CAT5e, CAT6, CAT6A, CAT7, LAN, Twisted Pair
Standards
CE
Number of Results Stored
250
Number of Batteries Required
4
Wire Mapping Detections
Opens, Shorts, Split Pairs
Waterproof
No
Maximum Speed Measured
10 GBps
Includes Software
No
Display Type
Digital
Maximum Impedance Measured
100 ohm
Display Screen Type
LCD
IP Rating
IP54
Digital Memory Capacity
512 KB
Port Number Display
No
Fault Location Pulse Duration
2 nsec

Description

Real World LAN and Cable Verifier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews