Binder Ripper Tool
- Mfr # BRT-100
- Zoro # G322823568
product price:Â
$
28.95
/ea
Key Features
Application
Ripping Binders of Buffer Tubes
Features
Included Safety Cap Prevents Accidental Damage While Stored, Long Handle for Ergonomic Grip While Cutting Through Binders, Super Sharp Blade Cuts Through Water Blocking Binders with Ease
Number of Pieces
10
Includes
Safety Cap
For Use With
Water Blocking Binders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRT-100
- Zoro #
- G322823568
- UPC #
- 810053359907
- Country of Origin
- China
- Application
- Ripping Binders of Buffer Tubes
- Features
- Included Safety Cap Prevents Accidental Damage While Stored, Long Handle for Ergonomic Grip While Cutting Through Binders, Super Sharp Blade Cuts Through Water Blocking Binders with Ease
- Item
- Binder Ripper Tool
- Number of Pieces
- 10
- Includes
- Safety Cap
- For Use With
- Water Blocking Binders
- Compatible Product Type
- Water Blocking Binders
Dimensions
- Fits Chest Size
- Included Safety Cap Prevents Accidental Damage While Stored, Long Handle for Ergonomic Grip While Cutting Through Binders, Super Sharp Blade Cuts Through Water Blocking Binders with Ease
Description
Binder Ripper Tool, Includes Safety Cap, Number of Pieces 10, Application Ripping Binders of Buffer Tubes, Features Included Safety Cap Prevents Accidental Damage While Stored, Long Handle for Ergonomic Grip While Cutting Through Binders, Super Sharp Blade Cuts Through Water Blocking Binders with Ease, For Use With Water Blocking Binders, Product Type Buffer Tube Binder Ripper Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.