Shop TRIPP LITE

Fiber Cable

  • Mfr # N822L-10M-MG
  • Zoro # G316137152

product price: 
$
50.15
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
CS
End 2 Connection Type
LC
Overall Length
32.8 ft
Jacket Material
LSZH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N822L-10M-MG
Zoro #
G316137152
UPC #
037332258106
Country of Origin
China
Item
Fiber Cable
Mode
Multi-Mode
End 1 Connection Type
CS
End 2 Connection Type
LC
Jacket Material
LSZH
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
3.0 dB/km @ 850 Nanometer
NEC Article and Type
Not Rated
Standards
REACH, RoHS Compliant
Fiber Type
OM4
End 2 Connection Gender
Male
Operating Temperature - Maximum
140 Degrees F
Includes Jacket
Jacketed
End 2 Contact Type Finish
PC
Product Type
Patch Cord
Maximum Distance
100m @ 850nm
End 1 Contact Type Finish
PC
End 1 Connection Gender
Male
Operating Temperature - Minimum
-4 Degrees F
Features
Push-Pull Tab
Jacket Type
LSZH
For Use With
Patch Panel
Jacket Color
Magenta

Dimensions

Overall Length
32.8 ft
Clad Dimension
125 micron
Bandwidth
1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm
Core Diameter
50 micron
Cable Diameter
600 micron
Wire Rope Length
32.8 ft
Length
32.8 ft
Core Dimension
50 µm
Cable Length
32.81 ft

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type CS, End 2 Connection Type LC, Overall Length 32.8 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.