Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF335M
- Zoro # G316175024
product price:Â
$
78.35
/ea
Key Features
Filter Design
Axial Seal
Shape
Round
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Albaret, BMC Trucks, Caterpillar, Grove, Peterbilt, Towmotor
Fleetguard
AF338, AF959
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF335M
- Zoro #
- G316175024
- UPC #
- -
- Country of Origin
- Mexico
- Filter Design
- Axial Seal
- Item
- Air Filter
- Shape
- Round
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Albaret, BMC Trucks, Caterpillar, Grove, Peterbilt, Towmotor
- Fleetguard
- AF338, AF959
- Product Type
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Compatible Manufacturer Model Number
- 1450585,1534828,1P2781,1P7958,1P9376,1S4762,1S4763,1W7365,1W7919,298,2P5080,2P8863,2P8877,2P9963,2W3785,2Y8927,3I0850,3S8510,4574070210,4M9334,4N4812,4R2299,4W9079,5R0381,5R381,6421540,6456,6N7847,6N8262,79008147,7N5483,7S5474,7W5317,7W5317E,87334,8N3335,8N5317,8N5373,8N6299,92290117,93334,9455087027,986B03516,9L0699,9L699,9M1827,9M9970,9S0664,9S1128,9S664,A2336,ACA226,AHI1040,AP4934,AR226,AR4934,DX613,E1250560,E569L,E569LS,FA138,FFA803,FR871,HDA5157,IT1113,K8E6070,K8E6070A,KA100,P181104,P2050509,PA499,PCA226,PMA4M9334,PX127,SA113,T9334,TA7366,U4M9334
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1450585,1534828,1P2781,1P7958,1P9376,1S4762,1S4763,1W7365,1W7919,298,2P5080,2P8863,2P8877,2P9963,2W3785,2Y8927,3I0850,3S8510,4574070210,4M9334,4N4812,4R2299,4W9079,5R0381,5R381,6421540,6456,6N7847,6N8262,79008147,7N5483,7S5474,7W5317,7W5317E,87334,8N3335,8N5317,8N5373,8N6299,92290117,93334,9455087027,986B03516,9L0699,9L699,9M1827,9M9970,9S0664,9S1128,9S664,A2336,ACA226,AHI1040,AP4934,AR226,AR4934,DX613,E1250560,E569L,E569LS,FA138,FFA803,FR871,HDA5157,IT1113,K8E6070,K8E6070A,KA100,P181104,P2050509,PA499,PCA226,PMA4M9334,PX127,SA113,T9334,TA7366,U4M9334
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1450585,1534828,1P2781,1P7958,1P9376,1S4762,1S4763,1W7365,1W7919,298,2P5080,2P8863,2P8877,2P9963,2W3785,2Y8927,3I0850,3S8510,4574070210,4M9334,4N4812,4R2299,4W9079,5R0381,5R381,6421540,6456,6N7847,6N8262,79008147,7N5483,7S5474,7W5317,7W5317E,87334,8N3335,8N5317,8N5373,8N6299,92290117,93334,9455087027,986B03516,9L0699,9L699,9M1827,9M9970,9S0664,9S1128,9S664,A2336,ACA226,AHI1040,AP4934,AR226,AR4934,DX613,E1250560,E569L,E569LS,FA138,FFA803,FR871,HDA5157,IT1113,K8E6070,K8E6070A,KA100,P181104,P2050509,PA499,PCA226,PMA4M9334,PX127,SA113,T9334,TA7366,U4M9334
Description
Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.