Shop FLEETGUARD

Engine Air Filter, Axial Seal

  • Mfr # AF4165
  • Zoro # G223524496

product price: 
$
50.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Baldwin Interchange
PA2670
Fit Type
Vehicle Specific
Overall Length
12 1/32 in
Compatible Vehicle Type
Farm Equipment
Use Location
Engine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF4165
Zoro #
G223524496
UPC #
638217018954
Country of Origin
Mexico

Dimensions

Overall Length
12 1/32 in
Inside Diameter
2 15/16 in
Outside Diameter
3 11/32 in
Overall Height
12 1/32 in
Wire Rope Length
12 1/32 in
Length
12 1/32 in

Details

Baldwin Interchange
PA2670
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment
Use Location
Engine
Item
Engine Air Filter
Filter Design
Axial Seal
Compatible Vehicle Make
Agriful, Allis-Chalmers, Blue Bird, Case IH, Deutz-Allis, Dresser, Fiat, Fiat Hitachi, Fiatagri, Hesston, Hurlimann, John Deere, Komatsu, New Holland, Same, Someca
Compatible with Manufacturer Model Number
Product Type
Air Filter Element
Compatible Manufacturer Model Number
For Manufacturer Part Number
100-90, 100-90DT, 100B Series II, 110-90, 110-90DT, 1180, 1180DT, 125B Series II, 1280, 1280DT, 1380, 1380DT, 1580, 1580DT, 1880, 1880DT, 5300N, 5400N, 55-90, 5500, 5500N, 580, 580DT, 60-90, 6265, 6275, 6275F, 6275L, 65-66, 65-90, 680, 680DT, 680DT-H, 70-90, 7085, 7110, 7530, 780, 780DT, 80-66, 80-88, 80-90, 85-90, 855C, 88-85, 880, 880-5, 880-5DT, 880/5DT, 880DF, 880DT, 8875, 90, 90-90, 90-90DT, 905C, 95-55, 955C, 980, 980DT, All American RE, ERGOMATIC, EX135, EXPLORER 55, EXPLORER 60, EXPLORER 65, EXPLORER 65 SP, EXPLORER 70C(FRUTTETO), EXPLORER 75 C, EXPLORER 80, EXPLORER 80 C, EXPLORER 90 C, EXPORT, H488, H490, H5110, H6130, JX100U, JX90U, JX95, SL55B, SL65B, SPECIAL, TD6B Series II, TD8B, TD8B Series II
Compatible with Mfr. Model Number
100-90, 100-90DT, 100B Series II, 110-90, 110-90DT, 1180, 1180DT, 125B Series II, 1280, 1280DT, 1380, 1380DT, 1580, 1580DT, 1880, 1880DT, 5300N, 5400N, 55-90, 5500, 5500N, 580, 580DT, 60-90, 6265, 6275, 6275F, 6275L, 65-66, 65-90, 680, 680DT, 680DT-H, 70-90, 7085, 7110, 7530, 780, 780DT, 80-66, 80-88, 80-90, 85-90, 855C, 88-85, 880, 880-5, 880-5DT, 880/5DT, 880DF, 880DT, 8875, 90, 90-90, 90-90DT, 905C, 95-55, 955C, 980, 980DT, All American RE, ERGOMATIC, EX135, EXPLORER 55, EXPLORER 60, EXPLORER 65, EXPLORER 65 SP, EXPLORER 70C(FRUTTETO), EXPLORER 75 C, EXPLORER 80, EXPLORER 80 C, EXPLORER 90 C, EXPORT, H488, H490, H5110, H6130, JX100U, JX90U, JX95, SL55B, SL65B, SPECIAL, TD6B Series II, TD8B, TD8B Series II
Compatible Manufacturer Part Number

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.