Air Filter
- Mfr # AF55015
- Zoro # G3806989
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Fleetguard
AF55015
Overall Width
11 7/16 in
Overall Length
12 1/16 in
Overall Height
15 3/8 in
Fits Chest Size
Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF55015
- Zoro #
- G3806989
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 11 7/16 in
- Overall Length
- 12 1/16 in
- Overall Height
- 15 3/8 in
- Fits Chest Size
- Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Outside Diameter - Bottom
- 12 1/16 in
- Length
- 12 1/16 in
Details
- Fleetguard
- AF55015
- Use Location
- Engine
- Item
- Automotive Air Filter
- Standards
- ISO 5011
- Compatible Vehicle Make
- Doosan, Grove, Guangxi Liugong Machinery, Hyundai, Kawasaki, Manitou, Sany, Sennebogen, Wirtgen
- Compatible with Manufacturer Model Number
- 11Q910180, 11Q910180PB, 157840, 2217025, 317491, 40050400029, 4033596, 5261250, 60197488, 90019453
- Product Type
- Engine Air Filter
- Features
- Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Compatible Manufacturer Part Number
- 11Q910180, 11Q910180PB, 157840, 2217025, 317491, 40050400029, 4033596, 5261250, 60197488, 90019453
- Compatible Manufacturer Model Number
- 11Q910180, 11Q910180PB, 157840, 2217025, 317491, 40050400029, 4033596, 5261250, 60197488, 90019453
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.