Shop MOBIL

Mobil Delvac Syn Transmission 50, 1 gal

  • Mfr # 122208
  • Zoro # G3165267

product price: 
$
89.19
/ea

Key Features

Size
1 gal
Container Type
Bottle
Flash Point (F)
221 Degrees F
Viscosity Index
146
Viscosity (SUS @ 100 F)
17.5 SUS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
122208
Zoro #
G3165267
UPC #
-
Country of Origin
United States
Item
Manual Transmission Fluid
Container Type
Bottle
Flash Point (F)
221 Degrees F
Viscosity Index
146
Viscosity (SUS @ 100 F)
17.5 SUS
Type
Delvac 1(TM) 50W
Pour Point (F)
-46 Degrees C
For Use With
Heavy & Medium Duty Truck
Standards
API MT-1, Eaton PS-164 Rev 7, Mack TO-A PLUS, Navistar MP APS B-6816 Type 1, ZF FreedomLine
Application
Manual Transmission
Color
Amber
Specific Gravity
0.86
ISO Viscosity Grade
Not Specified
Pour Point
-40 Degrees F
Flash Point
190 Degrees F
Series
Delvac 1
Viscosity @ 100 Deg C
17.8 cSt
Boiling Point
600 Degrees F
SAE Viscosity Grade
50
Base Formulation
Synthetic
Transmission Fluid Type
MTF
Viscosity @ 100 Deg F
17.5 SUS
Odor
Characteristic
Features
Corrosion Protection for Copper/Copper Alloys, Protects Against Deposit Formation
Transmission Type
Manual Transmissions
Viscosity @ 40 Deg C
132 cSt
Manufacturer Specifications
API MT-1, Delvac 1 50W, Eaton PS-164 Rev 7, Mack TO-A PLUS, Navistar MP APS B-6816 Type 1, ZF FreedomLine
Wire Color
Amber

Dimensions

Size
1 gal
Container Size
1 gal
Fits Chest Size
Corrosion Protection for Copper/Copper Alloys, Protects Against Deposit Formation

Description

Manual Transmission Fluid, Transmission Fluid Type MTF, Container Type Bottle, Container Size 1 gal, Series Delvac 1, Transmission Type Manual Transmissions, Viscosity Index 146, Standards API MT-1, Eaton PS-164 Rev 7, Mack TO-A PLUS, Navistar MP APS B-6816 Type 1, ZF FreedomLine, Base Formulation Synthetic, SAE Viscosity Grade 50, Color Amber, Manufacturer Specifications API MT-1, Delvac 1 50W, Eaton PS-164 Rev 7, Mack TO-A PLUS, Navistar MP APS B-6816 Type 1, ZF FreedomLine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.