5 gal Gear Oil Drum 680 ISO Viscosity, 140 SAE, Clear

  • Mfr # FOODSAFE GEAR FG-680-005
  • Zoro # G3521217
product price: 
$
506.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140
ISO Viscosity Grade
680
Base Oil
Semi-Synthetic
Series
GEAR
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FOODSAFE GEAR FG-680-005
Zoro #
G3521217
UPC #
-
Country of Origin
United States
Item
Gear Oil
SAE Grade
140
ISO Viscosity Grade
680
Base Oil
Semi-Synthetic
Series
GEAR
Color
Clear
Flash Point
460 Degrees F
Application
Bakeries,Beverage Canning,Bottling Operations,Dairy Operations,Food Processing Equipment,Fruit and Vegetable Processing,Meat and Poultry Processing,Pharmaceutical Plants,Proofer Ovens
Specific Gravity
0.99 at 68 Degrees F
Container Style
Pail
Standards
,,FDA approved
Pour Point
-6 Degrees F
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Viscosity Index
136
Extreme Pressure Use
No
Lubricant NSF Rating
H1 Food Grade
Min. Operating Temp.
-6 Degrees F
Max. Operating Temp.
490 Degrees F
Container Type
Drum
Timken OK Load
Not Specified
Item - Gear Oil
Gear Oil
AGMA Standard
8
Four-Ball Wear
Not Specified
NSF Rating
H1
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
490 Degrees F
SAE Viscosity Grade
140
Minimum Operating Temperature
-6 Degrees F
Wire Color
Clear

Dimensions

Container Size
5 gal

Description

Semi-Synthetic Gear Lubricant, Food Grade, 5 Gal., SAE Grade 140, Viscosity Index 136, ISO Viscosity Grade 680, Temp. Range -6 to 490 F, Flash Point 460 F, Pour Point -6 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 238 C, Pour Point -21 C, Viscosity 700 cSt @ 40 C, Viscosity 54.3 cSt @100 C

Ratings & reviews