Fuel, 2-Cycle, Blue, 1 gal, Can, 40:1, 50:1
- Mfr # 6811
- Zoro # G911382636
product price:Â
$
44.35
/ea
Sold in multiples of 4 for
$177.40
Key Features
Container Size
1 gal
Container Type
Can
Series
Small Engine Fuel 2-Cycle
Product Form
Liquid
Specific Gravity
0.73
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6811
- Zoro #
- G911382636
- UPC #
- 846781001672
- Country of Origin
- United States
- Item
- Fuel
- Container Type
- Can
- Series
- Small Engine Fuel 2-Cycle
- Product Form
- Liquid
- Specific Gravity
- 0.73
- Gas and Oil Mix Ration
- 40:1, 50:1
- Compatible Engine Type
- Gasoline Engines
- Color
- Blue
- Engine Cycle
- 2-Cycle
- Product Type
- Pre-Mixed Gas and Oil
- Standards
- API TC, ISO-EGD, JASO FD
- Wire Color
- Blue
Dimensions
- Container Size
- 1 gal
Description
Fuel, Container Size 1 gal, Container Type Can, Gas and Oil Mix Ration 40:1, 50:1, Engine Cycle 2-Cycle, Color Blue, Compatible Engine Type Gasoline Engines, Product Form Liquid, Product Type Pre-Mixed Gas and Oil, Series Small Engine Fuel 2-Cycle, Specific Gravity 0.73, Standards API TC, ISO-EGD, JASO FD
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.