Shop LEDVANCE/ SYLVANIA

Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN7A/110UNVD8SC2/BZ/P
  • Zoro # G316560943

product price: 
$
337.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Height
6 5/8 in
Light Technology
LED
Lumen Selectable
Selectable
Rated Life
150,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WALPAKN7A/110UNVD8SC2/BZ/P
Zoro #
G316560943
UPC #
046135625244
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 5/8 in
Overall Width
14 1/2 in
Mounting Height - Maximum
25 ft
Knockout Size
3/4 in
Overall Height
6 5/8 in
Manufacturers Warranty Length
5 yr
Hub Size
3/4 in NPT
Overall Length
9 1/4 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in

Details

Item
Wall Pack
Voltage
120 to 277V AC
Light Technology
LED
Lumen Selectable
Selectable
Rated Life
150,000 hr
Number of Knockouts
5
Fixture Wattage
110 W
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
For Location
Outdoor
Metal Halide Wattage Equivalency
400 W
Fixture Lens Material
Polycarbonate
Light Output
10,125 lm, 12,825 lm, 15,000 lm
Housing Color
Bronze
Mount Type
Surface
Power Source
Hardwired
High Pressure Sodium Wattage Equivalency
400 W
IP Rating
IP65
Number of Hubs
0
Color Temperature
3000K, 4000K, 5000K
Color Rendering Index
80
Housing Material
Aluminum
Includes Lamp
Integrated
Operating Temperature - Maximum
104 Degrees F
Sensor Type
Photocell Included
Standards
cULus, FCC, RoHS
Light Distribution Type - IESNA
Type IV
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Wall Pack, Fixture Wattage 110 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 150,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.