Shop LUMARK
See all product information
Create Account
WPM Series Medium Wall Pack, 120 to 347 V, 100 W, LED Lamp, 10,000 to 14,900 Lumens, Aluminum Fixture
- Mfr # WPMLED26S
- Zoro # G423562199
product price:Â
$
283.99
/ea
Sold in multiples of 2 for
$567.98
Free Shipping & Returns
Key Features
Height
7.28 in
Watts
100 W
Current Rating
0.28 A
Ambient Temp. Range
-40 to 40 Degrees C
Width
9.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPMLED26S
- Zoro #
- G423562199
- UPC #
- 080083304585
- Country of Origin
- Viet Nam
Dimensions
- Height
- 7.28 in
- Width
- 9.13 in
- Length
- 14.17 in
Details
- Watts
- 100 W
- Current Rating
- 0.28 A
- Ambient Temp. Range
- -40 to 40 Degrees C
- IP Rating
- IP65
- Color Temperature
- 3000 /3500/ 4000 /5000 /6500 K
- Fixture Housing Material
- Aluminum
- Color Rendering Index
- 80
- Ballast Type
- Dimmable
- Lumens
- 10000 to 14900 Im
- Lamp Type
- LED
- Voltage
- 120 to 347 V
- Shade Material
- Borosilicate Glass
Description
Lumark WPM Medium Wall Pack, 120 to 347 V, 0.28 A, Wattage Rating: 100 W, Lamp Type: LED, Color Temperature: 3000, 3500, 4000, 5000, 6500 K, Color Rendering Index (CRI): 80, Lumens: 10,000 to 14,900 Lumens, Shade Material: Borosilicate Glass, Ballast/Driver Type: Dimmable, IP Rating: IP65, Temperature Rating: -40 to 40 deg C, Fixture Material: Aluminum, Dimensions: 14.17 in L x 9.13 in W x 7.28 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.